Fiber Disc, Grit 36, Ceramic, 13,000 RPM
Mfr # 66254439930
Zoro # G610947457
product price:Â $9.15
/ea
Sold in multiples of 10 for $91.50
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
Fiber
Series
RazorStar F990S
Backing Material
Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66254439930
Zoro #
G610947457
UPC #
66254439930
Country of Origin
United States
Dimensions
Overall Diameter
4 1/2 in
Connector Size
Speed-Lok Fastener
Details
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
Fiber
Series
RazorStar F990S
Item
Fiber Disc
Backing Material
Fiber
Grade
Coarse
Grit
36
Resistance Properties
Tear
Features
A Single Discs Design has been Optimized for Superior Performance on all Materials Including Carbon Steel, Aluminum, Stainless Steel and Hard-to-Grind Metals, Engineered Shaped Ceramic Grain are a Breakthrough Technology Specifically Designed to Deliver Unbeatable Grinding Performance
Maximum Operating Speed
13,000 RPM
Connector Type
X-Lock
Coating Coverage
Closed
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Fiber, Grit 36, Overall Diameter 4 1/2 in, Series RazorStar F990S, Coating Coverage Closed, Maximum Operating Speed 13,000 RPM, Resistance Properties Tear, Connector Size Speed-Lok Fastener, Connector Type X-Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.