Fiber Disc, Grit 36, Ceramic, 20,000 RPM

  • Mfr # 66254430117

  • Zoro # G710947463


product price:  $5.85
/ea
Sold in multiples of 25 for $146.25

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
Fiber
Grade
Coarse
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66254430117
Zoro #
G710947463
UPC #
66254430117
Country of Origin
United States

Dimensions

Connector Size
Speed-Change Fastener
Overall Diameter
4 1/2 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
Fiber
Grade
Coarse
Grit
36
Series
RazorStar F990S
Backing Material
Fiber
Features
A Single Discs Design has been Optimized for Superior Performance on all Materials Including Carbon Steel, Aluminum, Stainless Steel and Hard-to-Grind Metals, Engineered Shaped Ceramic Grain Technology Deliver Unbeatable Grinding Performance
Resistance Properties
Tear
Coating Coverage
Closed
Maximum Operating Speed
20,000 RPM
Connector Type
X-Lock

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Fiber, Grit 36, Overall Diameter 4 1/2 in, Series RazorStar F990S, Coating Coverage Closed, Maximum Operating Speed 20,000 RPM, Resistance Properties Tear, Connector Size Speed-Change Fastener, Connector Type X-Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.