Fiber Disc, Grit 36, Ceramic, 8,600 RPM

  • Mfr # 66254430119

  • Zoro # G910947454


product price:  $6.99
/ea
Sold in multiples of 25 for $174.75

Key Features

Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
Fiber
Grade
Coarse
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254430119
Zoro #
G910947454
UPC #
66254430119
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Connector Size
Speed-Change Fastener

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
Fiber
Grade
Coarse
Grit
36
Series
RazorStar F990S
Backing Material
Fiber
Resistance Properties
Tear
Features
A Single Discs Design has been Optimized for Superior Performance on all Materials Including Carbon Steel, Aluminum, Stainless Steel and Hard-to-Grind Metals, Engineered Shaped Ceramic Grain Technology Deliver Unbeatable Grinding Performance
Maximum Operating Speed
8,600 RPM
Connector Type
X-Lock
Coating Coverage
Closed

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Fiber, Grit 36, Overall Diameter 7 in, Series RazorStar F990S, Coating Coverage Closed, Maximum Operating Speed 8,600 RPM, Resistance Properties Tear, Connector Size Speed-Change Fastener, Connector Type X-Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.