Zoro Homepage

File, 6" x 1/2" x 1/2", PK5

  • Mfr # 61463686120

  • Zoro # G8690421


product price: $83.49
/pk 5, $16.70/ea
Free Shipping & Returns

Key Features

Series
CF46
Color
Gray
Width
1/2"
Abrasive Material
Aluminum Oxide
Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463686120
Zoro #
G8690421
UPC #
614636861203
Country of Origin
Mexico

Dimensions

Width
1/2"
Length
6"

Details

Item
Sharpening File
Series
CF46
Color
Gray
Abrasive Material
Aluminum Oxide
Grade
Coarse
Shape
Square

Description

File, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.