Finishing Stick, Alumn Oxide, Grit 120, 6in

  • Mfr # 61463610609

  • Zoro # G9320543


product price:  $42.59
/ea

Key Features

Abrasive Material
Aluminum Oxide
Length
6 in
Thickness
1/2 in
Grit
120
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463610609
Zoro #
G9320543
UPC #
614636106090
Country of Origin
Mexico

Dimensions

Length
6 in
Thickness
1/2 in
Width
1 in
Overall Length
6 in
Overall Thickness
1/2 in
Overall Width
1 in

Details

Abrasive Material
Aluminum Oxide
Grit
120
Series
57A120-B2RR
Item
Finishing Stick
Color
Brown
Compatible Abrasive Material
Rubber Bond
Hardness Grade
B
Bond Type
Rubber
Specification
57A120-B2RR

Description

Finishing Stick, Abrasive Material Aluminum Oxide, Grit 120, Hardness Grade B, Specification 57A120-B2RR, Overall Length 6 in, Overall Thickness 1/2 in, Overall Width 1 in, Compatible Abrasive Material Rubber Bond, Bond Type Rubber, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.