Flap Disc, 3 in Dia, 80 Grit, Type 27
- Mfr # 77696090153
- Zoro # G2577447
product price:Â
$
10.99
/ea
Key Features
Flap Disc Type
Type 27
Overall Diameter
3 in
Connector Type
Quick-Change
Backing Plate Material
Plastic
Backing Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77696090153
- Zoro #
- G2577447
- UPC #
- 776960901533
- Country of Origin
- United States
- Item
- Flap Disc
- Flap Disc Type
- Type 27
- Connector Type
- Quick-Change
- Backing Plate Material
- Plastic
- Backing Material
- Polyester
- Backing Weight
- Y
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Grade
- Coarse
- Grit
- 80
- Series
- Blaze R980P
- Maximum Operating Speed
- 30,000 RPM
- Color
- Orange
- Packaged In
- BOX
- Features
- Performance Coated
- Quick Change System
- TR
- Resistance Properties
- Fray
- Density Rating
- Standard
- Coating Coverage
- Closed
- Primary Material Application
- Stainless Steel, Super Alloys, Titanium
- Wire Color
- Orange
Dimensions
- Overall Diameter
- 3 in
- Fits Chest Size
- Performance Coated
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Plastic, Connector Size Not Applicable, Connector Type Quick-Change, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 3 in, Quick Change System TR, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 80, Maximum Operating Speed 30,000 RPM, Color Orange, Features Performance Coated, Resistance Properties Fray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.