Zoro Homepage

Flap Disc

  • Mfr # 66254463136

  • Zoro # G721672279


product price: $6.89
/ea
Sold in multiples of 10 for $68.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254463136
Zoro #
G721672279
UPC #
662544631364
Country of Origin
Mexico

Description

Flap Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Coarse, Backing Plate Material Plastic, Connector Size Not Applicable, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 2 in, Quick Change System TR, Series Vortex Rapid Prep, Backing Material Plastic, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grit Not Applicable, Maximum Operating Speed 20,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.