Flap Disc, 7 In x 60 Grit, 5/8-11
Mfr # 66623399017
Zoro # G4606822
product price: $13.89
/eaKey Features
Flap Disc Type
Type 27
Overall Diameter
7 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623399017
Zoro #
G4606822
UPC #
666233990176
Country of Origin
United States
Dimensions
Overall Diameter
7 in
Connector Size
5/8"-11
Details
Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Threaded Hole
Backing Plate Material
Plastic
Backing Material
Cotton
Backing Weight
X
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Coarse
Grit
P60
Series
Gemini R766
Maximum Operating Speed
8,600 RPM
Color
Blue
Density Rating
Standard
Features
Trimmable
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 7 in, Series Gemini R766, Backing Material Cotton, Backing Weight X, Grit P60, Maximum Operating Speed 8,600 RPM, Color Blue, Features Trimmable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.