Zoro Homepage

Flap Disc, Ceramic, Type 27, 5" dia

  • Mfr # 77696090143

  • Zoro # G708656131


product price: $16.15
/ea
Sold in multiples of 10 for $161.50

Key Features

Flap Disc Type
Type 27
Overall Diameter
5 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Backing Plate Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77696090143
Zoro #
G708656131
UPC #
776960901434
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Connector Size
5/8"-11

Details

Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Threaded Hole
Backing Plate Material
Plastic
Backing Material
Polyester
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Coarse
Grit
80
Series
Blaze R980P
Maximum Operating Speed
12,000 RPM
Color
Blaze
Resistance Properties
Fray
Features
Longer Abrasive Flaps
Density Rating
Standard
Coating Coverage
Closed

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Coarse, Backing Plate Material Plastic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 5 in, Series Blaze R980P, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 80, Maximum Operating Speed 12,000 RPM, Color Blaze, Features Longer Abrasive Flaps, Resistance Properties Fray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.