Flap Disc, Ceramic, Type 29, 5" dia
Mfr # 66261190001
Zoro # G108656106
product price: $10.15
/eaSold in multiples of 10 for $101.50
Key Features
Flap Disc Type
Type 29
Overall Diameter
5 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261190001
Zoro #
G108656106
UPC #
662611900010
Country of Origin
United States
Dimensions
Overall Diameter
5 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
Type 29
Connector Type
Unthreaded Hole
Backing Plate Material
Fiberglass
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
36
Series
Blaze R980P
Maximum Operating Speed
12,000 RPM
Color
Blaze
Coating Coverage
Closed
Density Rating
Standard
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 5 in, Series Blaze R980P, Coating Coverage Closed, Grit 36, Maximum Operating Speed 12,000 RPM, Color Blaze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.