Flap Disc R980P, 7X5/8-11 36 Grit

  • Mfr # 69957347846

  • Zoro # G200829835


product price:  $46.79
/ea
Sold in multiples of 10 for $467.90

Key Features

Flap Disc Type
29
Overall Diameter
7 in
Connector Size
5/8"-11
Connector Type
Threaded Hole
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69957347846
Zoro #
G200829835
UPC #
69957347846
Country of Origin
United States

Dimensions

Overall Diameter
7 in
Connector Size
5/8"-11

Details

Item
Flap Disc
Flap Disc Type
29
Connector Type
Threaded Hole
Grit
36
Series
R980P Blaze
Maximum Operating Speed
8,600 RPM

Description

Flap Disc, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Series R980P Blaze, Grit 36, Maximum Operating Speed 8,600 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.