Flap Wheel, 2 Dia, 1/2 W, Shk 1/4-20, 60
Mfr # 66623399276
Zoro # G4530985
product price: $6.25
/eaKey Features
Shank Size
1/4 in
Overall Diameter
2 in
Flap Width
1/2 in
Abrasive Material
Premium Aluminum Oxide Blend
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66623399276
Zoro #
G4530985
UPC #
666233992767
Country of Origin
United States
Dimensions
Shank Size
1/4 in
Overall Diameter
2 in
Flap Width
1/2 in
Details
Item
Mounted Flap Wheel
Abrasive Material
Premium Aluminum Oxide Blend
Abrasive Type
Coated
Grade
Coarse
Grit
60
Shank Type
Threaded
Series
R369
Maximum Operating Speed
25,000 RPM
Mounting Type
1/4"-20 Threaded Shank
Backing Material
cotton/polyester blended
Description
Mounted Flap Wheel, Abrasive Material Ceramic, Abrasive Type Coated, Grit 60, Series NEON, Flap Width 1/2 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Coarse, Shank Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.