Flap Wheel, 3/4 Dia, 3/4 W, Shk 1/8, 120

  • Mfr # 66623399242

  • Zoro # G4590013


product price:  $5.25
/ea

Key Features

Shank Size
1/8 in
Overall Diameter
3/4 in
Flap Width
3/4 in
Abrasive Material
Premium Aluminum Oxide Blend
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66623399242
Zoro #
G4590013
UPC #
666233992422
Country of Origin
United States

Dimensions

Shank Size
1/8 in
Overall Diameter
3/4 in
Flap Width
3/4 in

Details

Item
Mounted Flap Wheel
Abrasive Material
Premium Aluminum Oxide Blend
Abrasive Type
Coated
Grade
Medium
Grit
120
Shank Type
Straight
Series
R369
Maximum Operating Speed
35,000 RPM
Mounting Type
1/8" Steel Shank
Backing Material
Heavy cotton/polyester blended flaps

Description

Mounted Flap Wheel, Abrasive Material Ceramic, Abrasive Type Coated, Grit 120, Series NEON, Flap Width 3/4 in, Maximum Operating Speed 35,000 RPM, Shank Size 1/8 in, Overall Diameter 3/4 in, Grade Medium, Shank Type Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.