Flap Wheel, 3/8 Dia, 3/8 W, Shk 1/8, 80
Mfr # 66623399224
Zoro # G4525035
product price: $8.15
/eaKey Features
Shank Size
1/8 in
Overall Diameter
3/8 in
Flap Width
3/8 in
Abrasive Material
Premium Aluminum Oxide Blend
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66623399224
Zoro #
G4525035
UPC #
666233992248
Country of Origin
United States
Dimensions
Shank Size
1/8 in
Overall Diameter
3/8 in
Flap Width
3/8 in
Details
Item
Flap Wheel
Abrasive Material
Premium Aluminum Oxide Blend
Abrasive Type
Coated
Grade
Coarse
Grit
P80
Backing Material
Cotton
Backing Weight
J
Shank Type
Straight
Series
R369
Maximum Operating Speed
40,000 RPM
Coating Coverage
Closed
Mounting Type
1/8" Steel Shank
Resistance Properties
Wear
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight J, Grit P80, Series NEON, Flap Width 3/8 in, Maximum Operating Speed 40,000 RPM, Shank Size 1/8 in, Overall Diameter 3/8 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.