Flap Wheel, Aluminum Oxide, 1 5/8" dia
Mfr # 63642502639
Zoro # G708656100
product price: $8.99
/ea
Sold in multiples of 10 for $89.90
Key Features
Shank Size
1/4"-20
Overall Diameter
1 5/8 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63642502639
Zoro #
G708656100
UPC #
636425026396
Country of Origin
France
Dimensions
Shank Size
1/4"-20
Overall Diameter
1 5/8 in
Flap Width
1 in
Details
Item
Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Grit
P80
Backing Material
Cotton
Backing Weight
X
Shank Type
Threaded
Series
R207
Maximum Operating Speed
25,000 RPM
Coating Coverage
Closed
Resistance Properties
Wear
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P80, Series R207, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 1 5/8 in, Grade Coarse, Shank Type Threaded, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.