Zoro Homepage

Flap Wheel, Ceramic, 1" dia

  • Mfr # 66261151171

  • Zoro # G708656094


product price: $8.59
/ea

Key Features

Shank Size
1/4 in
Overall Diameter
1 in
Flap Width
1 in
Abrasive Material
Ceramic
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261151171
Zoro #
G708656094
UPC #
662611511711
Country of Origin
United States

Dimensions

Shank Size
1/4 in
Overall Diameter
1 in
Flap Width
1 in

Details

Item
Flap Wheel
Abrasive Material
Ceramic
Abrasive Type
Coated
Grade
Coarse
Grit
P80
Backing Material
Cotton
Backing Weight
X
Shank Type
Straight
Series
Blaze R920
Maximum Operating Speed
30,000 RPM
Coating Coverage
Closed
Resistance Properties
Wear

Description

Flap Wheel, Abrasive Material Ceramic, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P80, Series Blaze R920, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.