Flap Wheel, Non-Woven, 120 Grit, PK10
Mfr # 66261058474
Zoro # G5483554
product price:Â $527.99
/pk 10, $52.80/ea
Free Shipping & Returns
Key Features
Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261058474
Zoro #
G5483554
UPC #
662610584747
Country of Origin
Mexico
Dimensions
Shank Size
1/4 in
Overall Diameter
3 in
Flap Width
2 in
Details
Item
Surface Conditioning Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
Grit
120
Shank Type
Straight
Series
Bear-Tex
Maximum Operating Speed
8,000 RPM
Mounting Type
1/4" Steel Shank
Description
Surface Conditioning Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Grit 120, Series Bear-Tex, Flap Width 2 in, Maximum Operating Speed 8,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Medium, Shank Type Straight, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.