Flap Wheel, Non-Woven, 120 Grit, PK20
Mfr # 66261051722
Zoro # G5531583
product price:Â $220.49
/pk 10, $22.05/ea
Free Shipping & Returns
Key Features
Shank Size
1/4 in
Overall Diameter
2 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261051722
Zoro #
G5531583
UPC #
662610517226
Country of Origin
Mexico
Dimensions
Shank Size
1/4 in
Overall Diameter
2 in
Flap Width
1 in
Details
Item
Interleaf Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Medium
Grit
120
Shank Type
Straight
Series
Interleaf
Maximum Operating Speed
12,000 RPM
Mounting Type
1/4" Steel Shank
Description
Interleaf Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated/Non-Woven, Grit 120, Series Bear-Tex, Flap Width 1 in, Maximum Operating Speed 12,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Medium, Shank Type Straight, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.