Flap Whl, 6in.dia.x1in.W, 180Grit, SC, PK4
Mfr # 66261058451
Zoro # G5790111
product price:Â $308.99
/pk 4, $77.25/ea
Free Shipping & Returns
Key Features
Connector Size
2 in
Overall Diameter
6 in
Flap Width
1 in
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261058451
Zoro #
G5790111
UPC #
662610584518
Country of Origin
Mexico
Dimensions
Connector Size
2 in
Overall Diameter
6 in
Flap Width
1 in
Details
Item
Surface Conditioning Flap Wheel
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Grade
Fine
Grit
180
Series
Bear-Tex
Maximum Operating Speed
3,000 RPM
Density
Medium (5)
Mounting Type
Arbor Hole
Connector Type
Unthreaded Hole
Description
Surface Conditioning Flap Wheel, Abrasive Material Silicon Carbide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 2 in, Connector Type Unthreaded Hole, Grit 180, Series Bear-Tex, Flap Width 1 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 6 in, Grade Fine, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.