FlapWheel, SC, 6 In Diax1 In Wx2 In AH, VFN
Mfr # 66261058450
Zoro # G3077015
product price:Â $66.89
/eaKey Features
Connector Size
2 in
Overall Diameter
6 in
Flap Width
1 in
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261058450
Zoro #
G3077015
UPC #
662610584501
Country of Origin
Mexico
Dimensions
Connector Size
2 in
Overall Diameter
6 in
Flap Width
1 in
Details
Item
Surface Conditioning Flap Wheel
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Grade
Very Fine
Series
Bear-Tex
Maximum Operating Speed
3,000 RPM
Density
Medium (5)
Mounting Type
Arbor Hole
Connector Type
Unthreaded Hole
Description
Surface Conditioning Flap Wheel, Abrasive Material Silicon Carbide, Abrasive Type Non-Woven, Backing Material Not Applicable, Backing Weight Not Applicable, Connector Size 2 in, Connector Type Unthreaded Hole, Grit Not Applicable, Series Bear-Tex, Flap Width 1 in, Maximum Operating Speed 3,000 RPM, Overall Diameter 6 in, Grade Very Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.