Flaring Cup Grinding Wheel, ZA, 6 in. Dia

  • Mfr # 66253344371

  • Zoro # G5366417


product price: $70.55
/ea

Key Features

Abrasive Wheel Type
Type 11
Abrasive Wheel Diameter
6 in
Thickness
2 in
Arbor Hole Size
5/8"-11
Abrasive Material
Zirconia Alumina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253344371
Zoro #
G5366417
UPC #
662533443718
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
6 in
Thickness
2 in
Arbor Hole Size
5/8"-11
Back Thickness
3/4 in
Overall Thickness
2 in
Connector Size
5/8"-11
Rim Thickness
1 1/2 in
Overall Diameter
6 in

Details

Item
Flaring Cup Grinding Wheel
Abrasive Wheel Type
Type 11
Abrasive Material
Zirconia Alumina
Abrasive Grit
14
Abrasive Wheel Hardness
R
Max. RPM
6,000 RPM
Series
Blue Fire 4NV ZA
Specification
NV14-R
Bond Type
Resin
Wheel Hardness
R
Primary Material Applicationn
Steel, Nickel Alloy, Stainless Steel, Titanium, Tool Steel
Grit
14
Connector Type
Threaded Hole
Compatible Tool Type
Cup Grinder
Wheel Type
Type 11
Maximum Operating Speed
6,000 RPM
Primary Material Application
Steel, Nickel Alloy, Stainless Steel, Titanium, Tool Steel

Description

Flaring Cup Grinding Wheel, Abrasive Material Zirconia Alumina, Back Thickness 3/4 in, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 14, Overall Diameter 6 in, Overall Thickness 2 in, Rim Thickness 1 1/2 in, Primary Material Application Steel, Nickel Alloy, Stainless Steel, Titanium, Tool Steel, Compatible Tool Type Cup Grinder, Specification NV14-R, Wheel Hardness R, Wheel Type Type 11, Maximum Operating Speed 6,000 RPM, Series Blue Fire 4NV ZA, Bond Type Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.