Flaring Cup Wheel, 3-3/4In, 150, 11V9
Mfr # 69014191910
Zoro # G2650785
product price: $375.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Type
Type 11
Abrasive Wheel Diameter
3 3/4 in
Thickness
1 1/2 in
Arbor Hole Size
1-1/4 in
Abrasive Material
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69014191910
Zoro #
G2650785
UPC #
690141919103
Country of Origin
United States
Dimensions
Abrasive Wheel Diameter
3 3/4 in
Thickness
1 1/2 in
Arbor Hole Size
1-1/4 in
Abrasive Depth
1/8 in
Overall Thickness
1 1/2 in
Connector Size
1 1/4 in
Overall Diameter
3 3/4 in
Details
Item
Grinding Wheel
Abrasive Wheel Type
Type 11
Abrasive Material
Diamond
Abrasive Grit
150
Max. RPM
9,075 RPM
Specification
ASD150-R75B105-1/8
Concentration
75
Bond Type
Resin
Grade
Standard
Connector Type
Unthreaded Hole
Maximum Operating Speed
9,075 RPM
Compatible Tool Type
Tool and Cutter Grinder
Grit
150
Wheel Type
Type 11
Primary Material Applicationn
Ceramic, Composite, Glass, Natural Stone, Plastic
Primary Material Application
Ceramic, Composite, Glass, Natural Stone, Plastic
Description
Grinding Wheel, Abrasive Depth 1/8 in, Abrasive Material Diamond, Concentration 75, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 150, Compatible Tool Type Tool and Cutter Grinder, Primary Material Application Ceramic, Composite, Glass, Natural Stone, Plastic, Overall Diameter 3 3/4 in, Overall Thickness 1 1/2 in, Specification ASD150-R75B105-1/8, Wheel Type Type 11, Maximum Operating Speed 9,075 RPM, Bond Type Resin, Grade Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.