Flaring Cup Wheel, 4x3x2 In x, 5/8-11

  • Mfr # 66253198583

  • Zoro # G5236052


product price: $39.15
/ea

Key Features

Abrasive Wheel Type
Type 11
Abrasive Wheel Diameter
4 in
Thickness
2 in
Arbor Hole Size
5/8"-11
Abrasive Material
Zirconia Alumina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253198583
Zoro #
G5236052
UPC #
662531985838
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
4 in
Thickness
2 in
Arbor Hole Size
5/8"-11
Overall Diameter
4 in
Rim Thickness
3/4 in
Overall Thickness
2 in
Back Thickness
3/4 in
Connector Size
5/8"-11

Details

Item
Flaring Cup Grinding Wheel
Abrasive Wheel Type
Type 11
Abrasive Material
Zirconia Alumina
Abrasive Grit
16
Abrasive Wheel Hardness
Q
Max. RPM
9,070 RPM
Series
Blue Fire 4NV ZA
Specification
4NZ16-Q5B406
Bond Type
Resin
Primary Material Applicationn
Steel, Nickel Alloy, Stainless Steel, Titanium, Tool Steel
Connector Type
Threaded Hole
Compatible Tool Type
Cup Grinder
Grit
16
Wheel Hardness
Q
Wheel Type
Type 11
Maximum Operating Speed
9,070 RPM
Primary Material Application
Steel, Nickel Alloy, Stainless Steel, Titanium, Tool Steel

Description

Flaring Cup Grinding Wheel, Abrasive Material Zirconia Alumina, Back Thickness 3/4 in, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 16, Overall Diameter 4 in, Overall Thickness 2 in, Rim Thickness 3/4 in, Primary Material Application Steel, Nickel Alloy, Stainless Steel, Titanium, Tool Steel, Compatible Tool Type Cup Grinder, Specification 4NZ16-Q5B406, Wheel Hardness Q, Wheel Type Type 11, Maximum Operating Speed 9,070 RPM, Series Blue Fire 4NV ZA, Bond Type Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.