Zoro Homepage

Flaring Cup Wheel, 5In, 100, 11V9

  • Mfr # 69014191841

  • Zoro # G3180852


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 11
Abrasive Wheel Diameter
5 in
Thickness
1 3/4 in
Arbor Hole Size
1-1/4 in
Abrasive Material
Cubic Boron Nitride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69014191841
Zoro #
G3180852
UPC #
690141918410
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
5 in
Thickness
1 3/4 in
Arbor Hole Size
1-1/4 in
Abrasive Depth
1/16 in
Overall Diameter
5 in
Overall Thickness
1 3/4 in
Connector Size
1 1/4 in

Details

Item
Grinding Wheel
Abrasive Wheel Type
Type 11
Abrasive Material
Cubic Boron Nitride
Abrasive Grit
100
Max. RPM
7,260 RPM
Concentration
100
Specification
AZTEC III 100T-1/16
Bond Type
Resin
Grade
T
Grit
100
Wheel Type
Type 11
Connector Type
Unthreaded Hole
Maximum Operating Speed
7,260 RPM
Compatible Tool Type
Tool and Cutter Grinder
Primary Material Applicationn
Stainless Steel, Steel, Titanium, Tool Steel
Primary Material Application
Stainless Steel, Steel, Titanium, Tool Steel

Description

Grinding Wheel, Abrasive Depth 1/16 in, Abrasive Material Cubic Boron Nitride, Concentration 100, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 100, Compatible Tool Type Tool and Cutter Grinder, Primary Material Application Stainless Steel, Steel, Titanium, Tool Steel, Overall Diameter 5 in, Overall Thickness 1 3/4 in, Specification AZTEC III 100T-1/16, Wheel Type Type 11, Maximum Operating Speed 7,260 RPM, Bond Type Resin, Grade T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.