Zoro Homepage

Flaring Cup Wheel, 5In, 150, 11V9

  • Mfr # 69014191918

  • Zoro # G3414074


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Type
Type 11
Abrasive Wheel Diameter
5 in
Thickness
1 3/4 in
Arbor Hole Size
1-1/4 in
Abrasive Material
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69014191918
Zoro #
G3414074
UPC #
690141919189
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
5 in
Thickness
1 3/4 in
Arbor Hole Size
1-1/4 in
Abrasive Depth
1/8 in
Back Thickness
1/2 in
Connector Size
1 1/4 in
Overall Diameter
5 in
Overall Thickness
1 3/4 in

Details

Item
Grinding Wheel
Abrasive Wheel Type
Type 11
Abrasive Material
Diamond
Abrasive Grit
150
Max. RPM
7,260 RPM
Specification
ASD150-R75B105-1/8
Concentration
75
Bond Type
Resin
Grade
Standard
Compatible Tool Type
Tool and Cutter Grinder
Connector Type
Unthreaded Hole
Primary Material Applicationn
Ceramic, Composite, Glass, Natural Stone, Plastic
Maximum Operating Speed
7,260 RPM
Wheel Type
Type 11
Grit
150
Core Material
Aluminum
Primary Material Application
Ceramic, Composite, Glass, Natural Stone, Plastic

Description

Grinding Wheel, Abrasive Depth 1/8 in, Abrasive Material Diamond, Back Thickness 1/2 in, Concentration 75, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 150, Compatible Tool Type Tool and Cutter Grinder, Primary Material Application Ceramic, Composite, Glass, Natural Stone, Plastic, Overall Diameter 5 in, Overall Thickness 1 3/4 in, Rim Thickness Not Applicable, Series Not Applicable, Specification ASD150-R75B105-1/8, Wheel Type Type 11, Maximum Operating Speed 7,260 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.