Zoro Homepage

Flaring Cup Wheel, Type 11, Face Dia. 6 In

  • Mfr # 66253146925

  • Zoro # G4356563


product price: $51.19
/ea

Key Features

Abrasive Wheel Type
Type 11
Abrasive Wheel Diameter
6 in
Thickness
2 in
Arbor Hole Size
5/8"-11
Abrasive Material
Zirconia Alumina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253146925
Zoro #
G4356563
UPC #
662531469253
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
6 in
Thickness
2 in
Arbor Hole Size
5/8"-11
Rim Thickness
1 in
Overall Diameter
6 in
Back Thickness
3/4 in
Overall Thickness
2 in
Connector Size
5/8"-11

Details

Item
Flaring Cup Grinding Wheel
Abrasive Wheel Type
Type 11
Abrasive Material
Zirconia Alumina
Abrasive Grit
16
Abrasive Wheel Hardness
Q
Max. RPM
6,000 RPM
Series
Blue Fire 4NV ZA
Specification
4NZ16-QB-X406
Bond Type
Resin
Wheel Type
Type 11
Maximum Operating Speed
6,000 RPM
Wheel Hardness
Q
Primary Material Applicationn
Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Grit
16
Compatible Tool Type
Cup Grinder
Connector Type
Threaded Hole
Primary Material Application
Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Flaring Cup Grinding Wheel, Abrasive Material Zirconia Alumina, Back Thickness 3/4 in, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 16, Overall Diameter 6 in, Overall Thickness 2 in, Rim Thickness 1 in, Primary Material Application Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Compatible Tool Type Cup Grinder, Specification 4NZ16-QB-X406, Wheel Hardness Q, Wheel Type Type 11, Maximum Operating Speed 6,000 RPM, Series Blue Fire 4NV ZA, Bond Type Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.