Foam Sanding Pads, 4-1/2in x 82ft, 500G
Mfr # 66623357611
Zoro # G4105927
product price: $137.52
/ea
Free Shipping & Returns
Key Features
Length
5 1/2 in
Width
4 1/2 in
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623357611
Zoro #
G4105927
UPC #
636425576112
Country of Origin
France
Dimensions
Length
5 1/2 in
Width
4 1/2 in
Overall Width
4 1/2 in
Overall Length
82 ft
Details
Item
Sanding Foam Pad Roll
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
P500
Grade
Fine
Series
A275OP Rotolo
Color
Brown
Sheets per Roll
178
Backing Material
Foam
Product Type
Foam Roll
Sheets Per Roll
178
Coating Coverage
Open
Perforation Distance
5 1/2 in
Resistance Properties
Clog, Load
Description
Sanding Foam Pad Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Foam, Backing Weight Not Applicable, Coating Coverage Open, Color Brown, Grade Fine, Grit P500, Series A275OP Rotolo, Overall Length 82 ft, Overall Width 4 1/2 in, Resistance Properties Clog, Load, Perforation Distance 5 1/2 in, Product Type Foam Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.