Zoro Homepage

Foundry Wheel, 24" x 3" x 12"

  • Mfr # 69083166310

  • Zoro # G7290484


product price: $1,536.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Abrasive Wheel Diameter
24"
Thickness
3"
Arbor Hole Size
12"
Abrasive Material
Zirconia Alumina
Abrasive Wheel Type
Type 01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69083166310
Zoro #
G7290484
UPC #
69083166310
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
24"
Thickness
3"
Arbor Hole Size
12"

Details

Item
Floor Stand and Swing Frame Snagging
Abrasive Material
Zirconia Alumina
Abrasive Wheel Type
Type 01
Abrasive Grit
34
Abrasive Wheel Hardness
R
Max. RPM
1990
Application
For Engineered For High-Pressure, Heavy-Duty, Snagging Operations, Particularly On Iron
Connector Type
Unthreaded Hole

Description

Connector Type Unthreaded Hole, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.