Gemini Grinding Wheel, T1, 2.5x1/2x3/8, AO, 24G, Blk

  • Mfr # 66243522381

  • Zoro # G3144994


product price:  $22.19
/ea

Key Features

Abrasive Wheel Diameter
2-1/2"
Thickness
1/2"
Arbor Hole Size
3/8"
Abrasive Material
Aluminum Oxide
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66243522381
Zoro #
G3144994
UPC #
662435223814
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
2-1/2"
Thickness
1/2"
Arbor Hole Size
3/8"
Overall Thickness
1/2 in
Overall Diameter
2 1/2 in
Connector Size
3/8 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Aluminum Oxide
Grit
24
Grade
Extra Coarse
Abrasive Wheel Type
Type 01
Bond Type
Resin
Color
Black
Series
57A
Abrasive Wheel Hardness
R
Abrasive Grit
24
Specification
57A24-RBRA
Max. RPM
21700
Application
For the End-User that Needs a Specific Grit Size and Hardness for Engineered Applications
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Wheel Hardness
R
Wheel Type
Type 1
Gritt
24
Maximum Operating Speed
21,700 RPM
Compatible Tool Type
Die Grinder
Connector Type
Unthreaded Hole
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Aluminum Oxide, Connector Size 3/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 2 1/2 in, Overall Thickness 1/2 in, Compatible Tool Type Die Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification 57A24-RBRA, Wheel Hardness R, Wheel Type Type 1, Maximum Operating Speed 21,700 RPM, Series 57A, Grade Extra Coarse, Bond Type Resin, Color Black, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.