Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gemini Vitrified Mounted Point, 1-1/2 x 1/2in, 60G

  • Mfr # 61463624585

  • Zoro # G2577872


product price: $2.49
/ea
Sold in multiples of 5 for $12.45

Key Features

Shape
W236
Thickness
1/2 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61463624585
Zoro #
G2577872
UPC #
614636245850
Country of Origin
Mexico

Dimensions

Diameter
1 1/2 in
Thickness
1/2 in
Spindle Dia.
1/4 in
Abrasive Shank Size
1/4 in
Shank Length
1 1/2 in
Overall Dia.
1 1/2 in
Shank Dia.
1/4 in
Overall Thickness
1/2 in

Details

Item
Vitrified Mounted Point
Shape
W236
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
60
Abrasive Shank Type
1/4"
Max. RPM
25,470 RPM
Series
Gemini 38A
Primary Material Application
Carbon Steel
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Bond Type
Vitrified
Operating Speed - Maximum
25,460 RPM
Specification
38A M

Description

Vitrified Mounted Point, Abrasive Material Aluminum Oxide, Bond Type Vitrified, Overall Dia. 1 1/2 in, Overall Thickness 1/2 in, Shank Dia. 1/4 in, Grit 60, Shape W236, Primary Material Application Carbon Steel, Shank Length 1 1/2 in, Specification 38A M, Operating Speed - Maximum 25,460 RPM, Series Gemini 38A, Grade Medium, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.