Grinding Segment, 11.25Wx2.25 In Tx6 In H

  • Mfr # 61463650282

  • Zoro # G2552715


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Thickness
2 1/4 in
Abrasive Material
Aluminum Oxide
Abrasive Grit
24
Abrasive Grade
Extra Coarse
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463650282
Zoro #
G2552715
UPC #
614636502823
Country of Origin
Mexico

Dimensions

Thickness
2 1/4 in
Height
6 in
Width
11 1/4 in
Overall Width
11 1/4 in
Overall Thickness
2 1/4 in
Overall Length
6 in

Details

Item
Surface Grinding Segment
Abrasive Material
Aluminum Oxide
Abrasive Grit
24
Abrasive Grade
Extra Coarse
For Use With
ME30777 Cortland Chuck
Specification
86A24-G12VBEP
Color
Pink
Wheel Type
Type 31
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Grade
Extra Coarse
Abrasive Wheel Hardness
G
Compatible Tool Type
Vertical Spindle Surface Grinder
Compatible Chuck
ME30777 Cortland
Grit
24
Series
86A
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel

Description

Surface Grinding Segment, Color Pink, Abrasive Material Aluminum Oxide, Compatible Chuck ME30777 Cortland, Compatible Tool Type Vertical Spindle Surface Grinder, Grit 24, Overall Length 6 in, Overall Thickness 2 1/4 in, Overall Width 11 1/4 in, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 86A24-G12VBEP, Wheel Type Type 31, Series 86A, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.