Grinding Wheel, 10in. Dia, AO, 36/46G, Brown

  • Mfr # 66253161393

  • Zoro # G8689807


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
10"
Thickness
1-1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grit
36, 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253161393
Zoro #
G8689807
UPC #
662531613939
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
10"
Thickness
1-1/2"
Arbor Hole Size
1-1/4"
Connector Size
1 1/4 in
Reducer Bushing Size
3/4 in, 7/8 in, 1 in
Overall Thickness
1 1/2 in
Overall Diameter
10 in

Details

Item
Bench and Pedestal Wheel
Abrasive Material
Aluminum Oxide
Grit
36, 46
Grade
Coarse
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
Brown
Abrasive Grit
36/46
Specification
Gemini
Max. RPM
2485
Application
For Many Surface and Cylindrical Grinding Applications, Good General-Purpose Choice when a Broad Range of Parts are Ground on One Machine
Includes
3/4 in, 7/8 in and 1 in Arbor Bushings
Abrasive Wheel Hardness
Not Rated
Series
57A
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Wheel Hardness
Not Rated
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Maximum Operating Speed
2,485 RPM
Gritt
36, 46
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 36, 46, Overall Diameter 10 in, Overall Thickness 1 1/2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification Gemini, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 2,485 RPM, Reducer Bushing Size 3/4 in, 7/8 in, 1 in, Series 57A, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.