Grinding Wheel, 14 in. Dia, SC, 24 G, Black

  • Mfr # 66253319967

  • Zoro # G8689746


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
14"
Thickness
2"
Arbor Hole Size
1-1/2"
Abrasive Material
Silicon Carbide
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253319967
Zoro #
G8689746
UPC #
662533199677
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
14"
Thickness
2"
Arbor Hole Size
1-1/2"
Overall Diameter
14 in
Overall Thickness
2 in
Connector Size
1 1/2 in

Details

Item
Bench and Pedestal Wheel
Abrasive Material
Silicon Carbide
Grit
24
Grade
Extra Coarse
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
Gray
Abrasive Wheel Hardness
R
Includes
1 in and 1-1/4 in Arbor Bushings
Max. RPM
1800
Specification
37C24-RVK
Series
37C
Abrasive Grit
24
Application
For Use With Non-Ferrous Metal
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Wheel Type
Type 1
Wheel Hardness
R
Connector Type
Unthreaded Hole
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium
Gritt
24
Maximum Operating Speed
1,775 RPM
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium

Description

Silicon Carbide, Connector Size 1 1/2 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 14 in, Overall Thickness 2 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Masonry, Natural Stone, Stainless Steel, Titanium, Specification 37C24-RVK, Wheel Hardness R, Wheel Type Type 1, Maximum Operating Speed 1,775 RPM, Series 37C, Grade Coarse, Bond Type Vitrified, Color Gray, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.