Grinding Wheel, 8 in. Dia, CA, 46 G, PK10

  • Mfr # 69083159112

  • Zoro # G8690245


product price:  $2,281.99
/pk 10, $228.20/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
8"
Thickness
3/4"
Arbor Hole Size
1-1/4"
Abrasive Material
Ceramic Alumina
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69083159112
Zoro #
G8690245
UPC #
690831591121
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
8"
Thickness
3/4"
Arbor Hole Size
1-1/4"
Overall Thickness
3/4 in
Connector Size
1 1/4 in
Overall Diameter
8 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Ceramic Alumina
Grit
46
Grade
Coarse
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Green
Abrasive Grit
46
Series
Quantum/Norton SG
Abrasive Wheel Hardness
J
Max. RPM
3600
Application
For Grinding High Speed Tool Steels, Hardened and Soft Steels, and Aerospace Alloys
Specification
5NQ46-J8VS3
Wheel Type
Type 1
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium
Maximum Operating Speed
3,600 RPM
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Connector Type
Unthreaded Hole
Wheel Hardness
J
Gritt
46
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium

Description

Ceramic, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 8 in, Overall Thickness 3/4 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Specification 5NQ46-J8VS3, Wheel Hardness J, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series Quantum, Grade Coarse, Bond Type Vitrified, Color Green, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.