Grinding Wheel, T1, 12x1x3, CA, 60G, Med, Blue

  • Mfr # 66253262504

  • Zoro # G2831096


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
3"
Abrasive Material
Ceramic Alumina
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66253262504
Zoro #
G2831096
UPC #
662532625047
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
12"
Thickness
1"
Arbor Hole Size
3"
Connector Size
3 in
Overall Diameter
12 in
Overall Thickness
1 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Ceramic Alumina
Grit
60
Grade
Medium
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Blue
Application
For Fast Stock Removal, Cool, Superior Cutting, Grinding High Speed Tool Steels, Hardened and Soft Steels, and Aerospace Alloys
Max. RPM
2070
Series
5SG
Specification
5SG60-JVS
Abrasive Grit
60
Abrasive Wheel Hardness
J
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium
Wheel Hardness
J
Maximum Operating Speed
2,070 RPM
Wheel Type
Type 1
Gritt
60
Connector Type
Unthreaded Hole
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium

Description

Ceramic, Connector Size 3 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 12 in, Overall Thickness 1 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Specification 5SG60-JVS, Wheel Hardness J, Wheel Type Type 1, Maximum Operating Speed 2,070 RPM, Series 5SG, Grade Medium, Bond Type Vitrified, Color Blue, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.