Grinding Wheel, T1, 12x3/4x3, AO, 46G, Med

  • Mfr # 66253262261

  • Zoro # G2870804


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
12"
Thickness
3/4"
Arbor Hole Size
3"
Abrasive Material
Aluminum Oxide
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253262261
Zoro #
G2870804
UPC #
662532622619
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
12"
Thickness
3/4"
Arbor Hole Size
3"
Connector Size
3 in
Overall Diameter
12 in
Overall Thickness
3/4 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Aluminum Oxide
Grit
46
Grade
Coarse
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Purple
Max. RPM
2070
Series
32A
Application
Ideal for Precision Production Medium-to-Heavy Stock Removal Applications, Especially Recommended for CNC Cutting Tool Machines, and Cylindrical and Surface Grinding
Abrasive Grit
46
Specification
32A46-IVBE
Abrasive Wheel Hardness
I
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Maximum Operating Speed
2,070 RPM
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Wheel Hardness
I
Gritt
46
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel

Description

Aluminum Oxide, Connector Size 3 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 12 in, Overall Thickness 3/4 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A46-IVBE, Wheel Hardness I, Wheel Type Type 1, Maximum Operating Speed 2,070 RPM, Series 32A, Grade Coarse, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.