Grinding Wheel, T1, 6x1/2x1.25, AO, 120G, PK5

  • Mfr # 66252836664

  • Zoro # G2754351


product price:  $162.99
/pk 5, $32.60/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
6"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66252836664
Zoro #
G2754351
UPC #
662528366640
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
6"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Overall Diameter
6 in
Connector Size
1 1/4 in
Overall Thickness
1/2 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
120
Grade
Fine
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
White
Application
For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Specification
38A120-KVBE
Abrasive Grit
120
Max. RPM
4140
Abrasive Wheel Hardness
K
Series
38A
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Maximum Operating Speed
4,140 RPM
Gritt
120
Wheel Hardness
K
Primary Material Applicationn
Nickel Alloy, Steel, Tool Steel
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Primary Material Application
Nickel Alloy, Steel, Tool Steel

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 120, Overall Diameter 6 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Nickel Alloy, Steel, Tool Steel, Specification 38A120-KVBE, Wheel Hardness K, Wheel Type Type 1, Maximum Operating Speed 4,140 RPM, Series 38A, Grade Fine, Bond Type Vitrified, Color White, Item Straight Grinding Wheel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.