Grinding Wheel, T1, 6x1/2x1.25, AO, 80G, PK5

  • Mfr # 66252836550

  • Zoro # G2837633


product price:  $188.99
/pk 5, $37.80/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
6"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66252836550
Zoro #
G2837633
UPC #
662528365506
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
6"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Overall Diameter
6 in
Overall Thickness
1/2 in
Connector Size
1 1/4 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Aluminum Oxide
Grit
80
Grade
Medium
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
White
Series
38A
Specification
38A80-KVBE
Abrasive Grit
80
Abrasive Wheel Hardness
K
Max. RPM
4140
Application
Cool and Burn-Free Cutting Tool room Applications with Light-to-Moderate Feed Rates
Primary Material Applicationn
Nickel Alloy, Steel, Tool Steel
Wheel Type
Type 1
Maximum Operating Speed
4,140 RPM
Connector Type
Unthreaded Hole
Gritt
80
Wheel Hardness
K
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Primary Material Application
Nickel Alloy, Steel, Tool Steel

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 80, Overall Diameter 6 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Nickel Alloy, Steel, Tool Steel, Specification 38A80-KVBE, Wheel Hardness K, Wheel Type Type 1, Maximum Operating Speed 4,140 RPM, Series 38A, Grade Medium, Bond Type Vitrified, Color White, Item Straight Grinding Wheel, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.