Grinding Wheel, T1, 7x1/2x1.25, AO, 60G, PK5

  • Mfr # 66252938880

  • Zoro # G3472996


product price:  $443.99
/pk 5, $88.80/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
7 in
Thickness
1/2 in
Arbor Hole Size
1 1/4 in
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66252938880
Zoro #
G3472996
UPC #
662529388801
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
7 in
Thickness
1/2 in
Arbor Hole Size
1 1/4 in
Overall Thickness
1/2 in
Overall Diameter
7 in
Connector Size
1 1/4 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Medium
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
Blue
Abrasive Wheel Hardness
I
Max. RPM
3,600 RPM
Specification
32AA60-IVTR
Series
32AA
Abrasive Grit
60
Application
For High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Gritt
60
Wheel Type
Type 1
Connector Type
Unthreaded Hole
Wheel Hardness
I
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Primary Material Applicationn
Steel, Tool Steel
Maximum Operating Speed
3,600 RPM
Primary Material Application
Steel, Tool Steel

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 7 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Steel, Tool Steel, Specification 32AA60-IVTR, Wheel Hardness I, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 32AA, Grade Medium, Bond Type Vitrified, Color Blue, Item Straight Grinding Wheel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.