Grinding Wheel, T1, 7x1/4x1.25, CA, 46G, PK5

  • Mfr # 66252940207

  • Zoro # G2679266


product price:  $435.99
/pk 5, $87.20/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
7"
Thickness
1/4"
Arbor Hole Size
1-1/4"
Abrasive Material
Ceramic Alumina
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66252940207
Zoro #
G2679266
UPC #
662529402071
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
7"
Thickness
1/4"
Arbor Hole Size
1-1/4"
Overall Diameter
7 in
Connector Size
1 1/4 in
Overall Thickness
1/4 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Ceramic Alumina
Grit
46
Grade
Coarse
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Blue
Abrasive Grit
46
Specification
5SG46-IVS
Max. RPM
3600
Series
5SG
Application
For Steel Applications
Abrasive Wheel Hardness
I
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Gritt
46
Maximum Operating Speed
3,600 RPM
Connector Type
Unthreaded Hole
Wheel Hardness
I
Wheel Type
Type 1
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium

Description

Ceramic, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 7 in, Overall Thickness 1/4 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Specification 5SG46-IVS, Wheel Hardness I, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 5SG, Grade Coarse, Bond Type Vitrified, Color Blue, Item Straight Grinding Wheel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.