Grinding Wheel, T1, 8x1/2x1.25, AO, 46G, PK5

  • Mfr # 69936662928

  • Zoro # G3340337


product price:  $226.99
/pk 5, $45.40/ea
Sold in multiples of 2 for $453.98
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
8 in
Thickness
1/2 in
Arbor Hole Size
1 1/4 in
Abrasive Material
Aluminum Oxide
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69936662928
Zoro #
G3340337
UPC #
699366629286
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
8 in
Thickness
1/2 in
Arbor Hole Size
1 1/4 in
Overall Thickness
1/2 in
Overall Diameter
8 in
Connector Size
1 1/4 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
46
Grade
Coarse
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
Pink
Max. RPM
3,600 RPM
Application
For Heat Sensitive Applications
Specification
25A46-KVBE
Abrasive Grit
46
Series
25A
Abrasive Wheel Hardness
K
Wheel Hardness
K
Connector Type
Unthreaded Hole
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Maximum Operating Speed
3,600 RPM
Wheel Type
Type 1
Primary Material Applicationn
Nickel Alloy, Steel, Tool Steel
Gritt
46
Primary Material Application
Nickel Alloy, Steel, Tool Steel

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 8 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Nickel Alloy, Steel, Tool Steel, Specification 25A46-KVBE, Wheel Hardness K, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 25A, Grade Coarse, Bond Type Vitrified, Color Pink, Item Straight Grinding Wheel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.