Grinding Wheel, T1, 8x1x1, AO, 60G, White

  • Mfr # 07660788281

  • Zoro # G3297856


product price:  $67.69
/ea

Key Features

Abrasive Wheel Diameter
8"
Thickness
1"
Arbor Hole Size
1"
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07660788281
Zoro #
G3297856
UPC #
076607882813
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
8"
Thickness
1"
Arbor Hole Size
1"
Overall Diameter
8 in
Overall Thickness
1 in
Reducer Bushing Size
5/8 in, 3/4 in, 7/8 in
Connector Size
1 in

Details

Item
Bench Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
60
Grade
Medium
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
White
Includes
5/8 in, 3/4 in and 7/8 in Arbor Bushings
Max. RPM
3600
Application
Sharpening and Removing Metal from Hardened, High-Speed Tool Steels
Series
Premium Alundum
Abrasive Wheel Hardness
Not Rated
Abrasive Grit
60
Compatible Tool Type
Bench Grinder, Pedestal Grinder
Wheel Type
Type 1
Maximum Operating Speed
3,600 RPM
Wheel Hardness
Not Rated
Gritt
60
Primary Material Applicationn
Tool Steel
Connector Type
Unthreaded Hole
Primary Material Application
Tool Steel

Description

Aluminum Oxide, Connector Size 1 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 8 in, Overall Thickness 1 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Tool Steel, Wheel Hardness Not Rated, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Reducer Bushing Size 5/8 in, 3/4 in, 7/8 in, Series Premium Alundum, Grade Medium, Bond Type Vitrified, Color White, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.