Grinding Wheel, T1, 8x3/8x1-1/4, AO, 60G, PK5
- Mfr # 66253043565
- Zoro # G3185007
product price:Â
$
271.99
/pk of 5, $54.40/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
8"
Thickness
3/8"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grit
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66253043565
- Zoro #
- G3185007
- UPC #
- 662530435655
- Country of Origin
- United States
- Item
- Tool Room Vitrified Wheel
- Abrasive Material
- Aluminum Oxide
- Grit
- 60
- Grade
- Medium
- Abrasive Wheel Type
- Type 01
- Bond Type
- Vitrified
- Color
- Purple
- Application
- Ideal for Precision Production Medium-to-Heavy Stock Removal Applications, Especially Recommended for CNC Cutting Tool Machines, and Cylindrical and Surface Grinding
- Specification
- 32A60-KVBE
- Abrasive Grit
- 60
- Max. RPM
- 3600
- Series
- 32A
- Abrasive Wheel Hardness
- K
- Gritt
- 60
- Maximum Operating Speed
- 3,600 RPM
- Wheel Type
- Type 1
- Wheel Hardness
- K
- Primary Material Applicationn
- Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
- Compatible Tool Type
- Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
- Connector Type
- Unthreaded Hole
- Primary Material Application
- Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
- Wire Color
- Purple
Dimensions
- Abrasive Wheel Diameter
- 8"
- Thickness
- 3/8"
- Arbor Hole Size
- 1-1/4"
- Overall Diameter
- 8 in
- Overall Thickness
- 3/8 in
- Connector Size
- 1 1/4 in
Description
Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 8 in, Overall Thickness 3/8 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A60-KVBE, Wheel Hardness K, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 32A, Grade Medium, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.