Zoro Homepage

HANDBLOCK-6in PSA DISC ERGONOMIC

  • Mfr # 63642503727

  • Zoro # G212335072


product price: $33.75
/ea

Key Features

Attachment Type
PSA
Width
6 in
Application
For use in 6 in PSA abrasive disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642503727
Zoro #
G212335072
UPC #
-
Country of Origin
Bulgaria

Dimensions

Width
6 in

Details

Attachment Type
PSA
Application
For use in 6 in PSA abrasive disc

Description

Norton Ergonomic Hand Sanding Block has a unique design that quickly converts 6in diameter PSA and NorGrip Discs into a hand sander. For 6in PSA Discs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.