Zoro Homepage

Hook and Loop Disc 6In. 800 Grit A/O

  • Mfr # 31553

  • Zoro # G102567118


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Disc Diameter
6 in
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Grit
800
Disc Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31553
Zoro #
G102567118
UPC #
662611000000
Country of Origin
Canada

Dimensions

Disc Diameter
6 in

Details

Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Grit
800
Disc Backing Material
Paper
Disc Attachment Type
Hook and Loop
Standards
OSHA 29 CFR 1910.1200

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.