Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Disc Backup Pad, 5D, PK5

  • Mfr # 66261059360

  • Zoro # G5611076


product price: $306.99
/pk 5, $61.40/ea
Free Shipping & Returns

Key Features

Disc Diameter
5 in
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Threaded Arbor Hole
Back Mounting Size
5/16"-24
Max. RPM
10,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261059360
Zoro #
G5611076
UPC #
662610593602
Country of Origin
United States

Dimensions

Disc Diameter
5 in
Back Mounting Size
5/16"-24
Overall Diameter
5 in
Thickness
1/2 in
Face Mounting Size
5"
Diameter
5"
Connector Size
5/16"-24
Overall Width
5 in
Overall Thickness
1/2 in

Details

Item
Hook-and-Loop Disc Backup Pad
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Threaded Arbor Hole
Max. RPM
10,000 RPM
Density
Medium
Vacuum Hole Design
No Hole
Color
Black
Max. Speed
10,000 rpm
Body Material
Foam
Product Type
Disc Backup Pad
Maximum Operating Speed
10,000 RPM
Device Material
Foam
Number of Vacuum Holes
Non-Vacuum
Connector Type
Threaded Shaft
Backup Pad Shape
Round
Abrasive Mount Type
Hook and Loop

Description

Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Medium, Maximum Operating Speed 10,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length Not Applicable, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 1/2 in, Product Type Disc Backup Pad, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.