Zoro Homepage
This item is Discontinued.
Norton Abrasives Hook-and-Loop Dsc BU Pad, 4-1/2D, PK5 66261059303

Hook-and-Loop Dsc BU Pad, 4-1/2D, PK5 (Discontinued)

  • Mfr # 66261059303
  • Zoro # G5824865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261059303
Zoro #
G5824865
UPC #
662610593039
Country of Origin
United States

Dimensions

Disc Diameter
4 1/2 in
Back Mounting Size
1/2 in-13
Diameter
4-1/2"
Thickness
1/2 in
Face Mounting Size
4-1/2"

Details

Item
Disc Backup Pad
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Threaded Arbor Hole
Max. RPM
13,000
Density
Medium
Vacuum Hole Design
No Hole
Max. Speed
13,000 rpm
Body Material
Foam

Description

Disc Backup Pad, Disc Diameter 4 1/2 in, Face Mounting Type Hook-and-Loop, Back Mounting Type Threaded Arbor Hole, Back Mounting Size 1/2 in-13, Max. RPM 13,000, Density Medium, Vacuum Hole Design Non-Vacuum, Thickness 1/2 in, Body Material Foam, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.