Hook-and-Loop Sand Disc, 3 in Dia, PK200
Mfr # 66261131532
Zoro # G9220030
product price: $139.99
/pk 200, $0.70/ea
Free Shipping & Returns
Key Features
Grit
P80
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261131532
Zoro #
G9220030
UPC #
662611315326
Country of Origin
Canada
Dimensions
Disc Diameter
3"
Overall Diameter
3 in
Details
Item
Lightweight Disc
Grit
P80
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
OP A275
Abrasive Type
Coated
Abrasive Grit
80
Abrasive Grade
Medium
Backing Weight
B
Back Mounting Type
Hook and Loop
Resistance Properties
Load
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Coarse, Grit P80, Overall Diameter 3 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.