Zoro Homepage

Hook-and-Loop Sand Disc, 3 in Dia, PK200

  • Mfr # 66261144926

  • Zoro # G9220064


product price: $142.99
/pk 200, $0.71/ea
Free Shipping & Returns

Key Features

Grit
P100
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261144926
Zoro #
G9220064
UPC #
662611449267
Country of Origin
Canada

Dimensions

Disc Diameter
3"
Overall Diameter
3 in

Details

Item
Lightweight Disc
Grit
P100
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Grade
P
Backing Material
Paper
Series
OP A275
Abrasive Type
Coated
Abrasive Grit
100
Abrasive Grade
Medium
Backing Weight
B
Back Mounting Type
Hook and Loop
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Resistance Properties
Load

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Medium, Grit P100, Overall Diameter 3 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.