Hook-and-Loop Sanding Disc, Aluminum Oxide, P1500 Grit, Coated Type, A275OP

  • Mfr # 66261147434

  • Zoro # G708656056


product price: $40.69
/ea
Sold in multiples of 50 for $2,034.50

Key Features

Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Grit
P1500
Abrasive Type
Coated
Series
A275OP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261147434
Zoro #
G708656056
UPC #
662611474344
Country of Origin
Canada

Dimensions

Overall Diameter
3 in

Details

Item
Hook-and-Loop Sanding Disc
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Grit
P1500
Abrasive Type
Coated
Series
A275OP
Resistance Properties
Load, Tear
Backing Weight
B
Backing Material
Paper
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Ultra Fine, Grit P1500, Overall Diameter 3 in, Series A275OP, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.